Powdered Defoamer 4kg 4kg

Powdered Defoamer 4kg 4kg

Order Code: ZT2429710SCopy

£27.99 Inc VAT (20%)

Currently unavailable

Description

Prochem Powdered Defoamer is an economical, highly concentrated agent designed to neutralize excessive foaming in extraction cleaning equipment. It can be added directly to the waste tank or applied to the carpet. This moist, white powder contains silicone anti-foam and inert ingredients.
Directions for use: - Dissolve 1 x 15ml scoop of powdered defoamer in a small amount of cold water and feed directly into vacuum hose with motor running. - When adding to machines with no hose, place directly into waste recovery tank. - If foaming is excessive, increase amount of powdered defoamer or sprinkle directly onto the carpet prior to extraction cleaning.
N.B. Do not add this product directly to the cleaning solution.

See full description
Specifications for Powdered Defoamer 4kg 4kg
  • Size
    4kg
  • Material
    pH 8
  • Product Type
    Carpet Maintece
  • Form
    Powder
  • Colour
    White

We suggest upgrading to Chrome

to enjoy all the features of this site.
Please download the latest version of Chrome