Wooden Furniture Cleaner 300ml

Wooden Furniture Cleaner 300ml

Order Code: ZT3961720S

300ml
£7.99 Inc VAT (20%)
QuantityPriceDiscount
1 - 4£7.990%
5 - 9£7.595%
10 +£7.1910%


Description

HG Wooden Furniture Cleaner 300ml: Breathe New Life into Your Woodwork!
Tired of dull, dusty furniture? Revive your wooden treasures with HG Wooden Furniture Cleaner 300ml, the all-in-one solution for cleaning, polishing, and protecting your precious pieces.

Here's what makes it special:

Deep Cleaning Power: Removes dust, grime, fingerprints, and even light scratches and stains, leaving your furniture sparkling clean.
Nourishing Shine: Infused with natural oils, it conditions and protects wood surfaces, restoring their natural luster and preventing future damage.
Versatility Unmatched: Works wonders on all types of wooden surfaces, including varnished, oiled, painted, waxed, and stained, as well as synthetic materials.
Long-lasting Protection: Creates a protective barrier that repels dust and fingerprints, keeping your furniture looking its best for longer.
Safe and Easy: This water-based formula is gentle on wood and safe for everyday use. Simply apply, wipe, and admire the results!
HG Wooden Furniture Cleaner is perfect for:

Tables and chairs
Dressers and cabinets
Shelves and bookcases
Doors and window frames
And more!
Upgrade your cleaning routine and rediscover the beauty of your wooden furniture with HG Wooden Furniture Cleaner!

See full description

We suggest upgrading to Chrome

to enjoy all the features of this site.
Please download the latest version of Chrome