Limescale Remover 750ml
0
1
2
3

Limescale Remover 750ml

Order Code: ZT1113258PCopy

£5.59 Inc VAT (20%)
QuantityPriceDiscount
1 - 4£5.590%
5 - 9£5.374%
10 - 19£5.148%
20 - 49£4.9212%
50 +£4.7016%


Description

Cillit Bang Limescale Remover Professional 750ml Cillit Bang Limescale Remover Professional 750mlWipe away bathroom grime in seconds with Cillit Bang Limescale Remover. Providing visible results in seconds, whether removing limescale, soap scum, rust or dirt. The formula forms a protective film behind, preventing the stains from returning, leaving a fresh and fruity scent. Cillit Bang Limescale Remover 750ml Note: Image is for illustrative purposes only and may differ from the actual product.

See full description
Specifications for Limescale Remover 750ml
  • Pack Quantity
    1
  • Applications
    Limescale Remover
  • Type
    Cleaning Fluids
  • Form
    Trigger Spray
  • Product Type
    Limescale Remover

We suggest upgrading to Chrome

to enjoy all the features of this site.
Please download the latest version of Chrome