Urinal Channel Blocks Citrus 3kg 541015

Urinal Channel Blocks Citrus 3kg 541015

Order Code: ZT1545539S

£32.99 Inc VAT (20%)


Description

These Jeyes Urinal Channel Blocks are made from detergent based formulas that clean at the same time as giving off a pleasant aroma. The specially formulated mixture contains odour neutralisers that eliminate bad smells and leave your urinals smelling fresh. Effective and hardworking, the blocks also get rid of tough stains and work to control and prevent limescale, leaving behind a fresh citrus fragrance.
Channel blocks for frequently used washrooms
High impact long lasting fragrance
Helps control limescale
Leaves a citrus fresh fragrance
Great on even tough stains
Very effective and hardworking
3kg tub
150 channel blocks per tub

See full description
Specifications for Urinal Channel Blocks Citrus 3kg 541015
  • MFR Part No.
    JY34117
  • Weight
    3.2kg
  • Form
    Blocks
  • Product Type
    Urinal Channel Blocks
  • Fragrance
    Citrus
  • Colour
    White

We suggest upgrading to Chrome

to enjoy all the features of this site.
Please download the latest version of Chrome