Washroom Cleaner, 1ltr

Washroom Cleaner, 1ltr

Order Code: ZT3482403S

£4.79 Inc VAT (20%)
£5.5914% off
QuantityPriceDiscount
1 - 9£4.790%
10 - 19£4.604%
20 - 49£4.418%
50 - 99£4.2212%
100 +£4.0216%


Description

Dettol Bathroom Cleaner is designed for deep cleaning and sanitising bathroom surfaces without the need for rinsing. It can be used in domestic environments on various bathroom surfaces, effectively removing soap stains while killing 99.9% of bacteria. The spray's fast-acting formula leaves behind no harsh chemical residues and provides a long-lasting, fresh fragrance. Its simple application involves spraying, waiting for 5 minutes, and wiping clean, offering an easy and efficient cleaning experience for maintaining a sparkling, hygienic bathroom.

Features and Benefits
• Kills 99.9% of bacteria
• Helps remove soap stains
• Long lasting fragrance

See full description
Specifications for Washroom Cleaner, 1ltr
  • Container Type
    Spray Bottle
  • Fragrance
    Fragranced
  • MFR Part No.
    RK56345
  • Size
    1L
  • Applications
    Showers
    Bathrooms
  • Product Type
    Washroom Cleaner
  • Product Format
    Liquid
  • Concentration
    Ready to Use

We suggest upgrading to Chrome

to enjoy all the features of this site.
Please download the latest version of Chrome