Pure Shampoo 1L 1L - BVG212-1

Pure Shampoo 1L 1L - BVG212-1

Order Code: ZT2427664S

£17.99 Inc VAT (20%)
QuantityPriceDiscount
1 - 4£17.990%
5 +£16.916%


Description

Autoglym Pure Shampoo 1L is afoaming shampoo that quickly removes everyday contaminants for a streak free finish.
Squeaky clean paintwork is an essential part of the car care routine.
Pure Shampoo is an easy to use and safe pH neutral formulation. Its rich foam quickly breaks down and removes everyday contaminants from your vehicle.
Pure Shampoois a high foaming, pH neutral, pure shampoo that cleans the car extremely well, but doesnt do anything else. It leaves no film behind, nor does it have any other additives. The lack of gloss enhancers, wax or similar additives makes it suitable for cleaning matt or satin finishes. Pure Shampo is wax safe.
For a long lasting shine, finish with Rapid Aqua Wax.
*Previously called Bodywork Shampoo.*
How to use

Shake well. Pour 3 capfuls into a bucket and add 10 litres of water.
Hose bodywork before you start to rinse away excess dirt. Always work on a cool surface, shampooing the car from the roof down. Do not allow the shampoo to dry on the car.
Rinse well with clean water and dry with a Microfibre Drying Towel to prevent water spots. If you are using Rapid Aqua Wax, there is no need to dry the car.

See full description
Specifications for Pure Shampoo 1L 1L - BVG212-1
  • Size
    1L
  • Product Type
    Vehicle Valeting
  • Colour
    Purple
  • Material
    Liquid

We suggest upgrading to Chrome

to enjoy all the features of this site.
Please download the latest version of Chrome