Broom Head Handle Plastic Socket Clamp Each

Broom Head Handle Plastic Socket Clamp Each

Order Code: ZT2620532S

£8.29 Inc VAT (20%)
QuantityPriceDiscount
1 - 4£8.290%
5 - 9£7.964%
10 - 19£7.638%
20 - 49£7.3012%
50 +£6.9616%


Description

JanSan® Broom Head Handle Plastic Socket Clamp with coach bolts and wing nuts, to fit our larger 28mmø handles. For use on wider, heavier flat backed brooms, particularly platform brooms (which come as standard with holed located to take this socket) The handles on some wider brooms, those over 18”, can sometimes need extra support, particularly if they are in constant use, one of these stays will give that support if needed. It is easy to screw fix to the broom head and will prevent the handle from damage when the broom is in constant use.
Features & Benefits: - Designed for 28mm dia handles - Bolts to the brush head (bolts included) - Made of heavy duty plastic for long life - Use on wider, heavier flat backed brooms - Easy to screw fit to broom head
Specification: - Material: Polypropylene - Length: 117 mm - Width: 74 mm - Height: 104 mm

See full description
Specifications for Broom Head Handle Plastic Socket Clamp Each
  • Colour
    Green
  • Product Type
    Floorcare Accessories
  • Material
    Plastic

We suggest upgrading to Chrome

to enjoy all the features of this site.
Please download the latest version of Chrome