Broom Head Soft 28cm Red - P04052

Broom Head Soft 28cm Red - P04052

Order Code: ZT4177152S

£4.29 Inc VAT (20%)

Currently unavailable

Description

A broom head with soft bristles, suitable for use in a domestic or professional environment. Made from 100% recycled grey head with colour coded PET bristles. Fits standard or heavy gauge handle. Available in blue, green, red and yellow.
Soft bristles ideal for sweeping dust and loose dirt
Ideal for colour-coded cleaning systems
PET bristles
Suitable for domestic or professional environments
Fits standard or heavy gauge handles
Length: 28cm
Colour: Red

See full description
Specifications for Broom Head Soft 28cm Red - P04052
  • Bristle Material
    PET
  • Length
    28cm
  • Product Type
    Broom Head

We suggest upgrading to Chrome

to enjoy all the features of this site.
Please download the latest version of Chrome