Broom PVC 325mm (13in) Head complete with Handle FAIBRPVC13H

Broom PVC 325mm (13in) Head complete with Handle FAIBRPVC13H

Order Code: ZT1278679P

£14.99 Inc VAT (20%)

Currently unavailable

Description

Hard-wearing PVC broom heads provide an excellent sweeping performance with the added benefit that they can be used dry or wet. The Faithfull FAIBRPVC13H PVC broom with 325mm (13in) head complete with handle.

Specifications for Broom PVC 325mm (13in) Head complete with Handle FAIBRPVC13H
  • Head Width
    325mm
  • Handle Length
    137cm (54in)
  • Bristle Material
    Plastic
  • Type
    Broom PVC

We suggest upgrading to Chrome

to enjoy all the features of this site.
Please download the latest version of Chrome