PVC Broom with Stay 600mm (24in) FAIBRPVC24H

PVC Broom with Stay 600mm (24in) FAIBRPVC24H

Order Code: ZT1278686P

£17.99 Inc VAT (20%)


Description

The Faithfull PVC Broom is hardwearing and provides an excellent sweeping performance with the added benefit that they can be used dry or wet. Comes complete with a handle and stay. Specification Broom Head 600mm (24in) Handle Length 1.37m (54in)

Specifications for PVC Broom with Stay 600mm (24in) FAIBRPVC24H
  • Head Width
    6mm
  • Bristle Material
    Plastic
  • Handle Length
    137cm (54in)
  • Type
    Broom Plastic

We suggest upgrading to Chrome

to enjoy all the features of this site.
Please download the latest version of Chrome