Gastronorm Food Pan - GN 1/3 - 200 mm

Gastronorm Food Pan - GN 1/3 - 200 mm

Order Code: ZT3483019S

£39.99 Inc VAT (20%)
QuantityPriceDiscount
1 - 4£39.990%
5 - 9£38.394%
10 +£36.798%


Description

The Rubbermaid Commercial 1/3 Size Cold Food Pan is quieter than metal and won't break, bend, or dent. This cold food pan features a non-stick surface for easy food release and easy cleaning. The food pan is dishwasher safe. The pan is clear for visibility. The Cold Pans temperature range: -40-Degees F/-40-Degrees C to 212-Degrees F/100-Degrees C. It meets C.E.N. Gastro norm specification 631-1 developed by the European Committee for Standardization. Made of FDA compliant materials.

See full description
Specifications for Gastronorm Food Pan - GN 1/3 - 200 mm
  • Product Type
    Cold Food Pan
  • Height
    200mm

We suggest upgrading to Chrome

to enjoy all the features of this site.
Please download the latest version of Chrome