Height & Width Adjustable Toilet Frame Grab Bar with Rubber Tips Storage
0
1
2
3

Height & Width Adjustable Toilet Frame Grab Bar with Rubber Tips Storage

Order Code: ZT4184510S

£52.99 Inc VAT (20%)
QuantityPriceDiscount
1 - 4£52.990%
5 +£50.874%


Description

Adjustable feature: Tailored for most round or elongated toilets (max width 55cm, various height) , our toilet frame boasts five width settings of 48 to 58cm and seven heights (68 to 82cm) .Multifunctional: Crafted for slip prevention, this toilet frame for disabled and elderly boasts 4 non-slip foot pads, with 2 extra large suction cups included for a secure grip on smooth surfaces. It can function as both a walking frame and a toilet seat handle by replacing the foot pads.Tool-free assembly: This toilet grab rail with arms can be put together within 5 minutes, requiring no tools.Sturdy structure: Crafted from powder coated aluminium, the toilet support frame for elderly offers robust support for up to 136kg. It's an ideal aid for seniors, the handicapped, pregnant and more.Padded grip & storage pocket: To improve user comfort and convenience, foam-padded handles offer a secure grip for sitting or standing. Furthermore, a built-in storage pocket allows for practical placement of items like newspapers, magazines, or cellphones.

See full description
Specifications for Height & Width Adjustable Toilet Frame Grab Bar with Rubber Tips Storage
  • Maximum Toilet Width
    55cm
  • Material
    Powder Coated Aluminium
  • Product Type
    Toilet Frame Grab Bar

We suggest upgrading to Chrome

to enjoy all the features of this site.
Please download the latest version of Chrome