Medical Grade Silicon Menstrual Cup/Sterilising Unit Grenn - UNIGREEN

Medical Grade Silicon Menstrual Cup/Sterilising Unit Grenn - UNIGREEN

Order Code: ZT4178128S

£19.99 Inc VAT (20%)


Description

The Unicorn Cup is a unique menstrual cup which folds flat into its own storage/wash case. The menstrual cup is made from 100% medical grade silicone and the storage/wash case is made from food grade silicone. It can be used for up to 12 hours, holding up to 6 times that of a sanitary towel or tampon. The Unicorn Cup can be sterilised at the end of each cycle (using the storage/wash case and a sterilising tablet) and used repeatedly for up to 10 years. This waste-free alternative is comfortable, soft and flexible, and easy to insert and remove. Made from hypo-allergenic, Latex free, BPA free silicone, it is suitable for even those with allergies. Supplied in green.
Made from hypo-allergenic, Latex free, BPA free silicone
Soft and flexible for ease of insertion and removal
Longevity: Up to 10 years
Comfortable design
Collects flow without drying or leaving behind fibres
Kinder to the environment than traditional sanitary towels and tampons
Packaged in 100% recyclable material
Colour: Green

See full description
Specifications for Medical Grade Silicon Menstrual Cup/Sterilising Unit Grenn - UNIGREEN
  • Product Type
    Menstrual Cup
  • Colour
    Green
  • Material
    Medical Grade Silicone

We suggest upgrading to Chrome

to enjoy all the features of this site.
Please download the latest version of Chrome