Single Fold Hand Towel H3 Flushable White 250 Sheets, Pack of 15 290190
0
1
2
3
4

Single Fold Hand Towel H3 Flushable White 250 Sheets, Pack of 15 290190

Order Code: ZT1549938S

£91.99 Inc VAT (20%)


Description

For use in Tork H3 dispensers, these convenient hand towels are flushable, making them ideal for use in high traffic washrooms, offering high economic efficiency. The single fold towels are designed for hygienic, one at a time dispensing to reduce consumption suitable for disposal in the WC rather than the waste bin. The soft, tear-proof, 2-ply, white towels measure 230 x 230mm (unfolded) and are supplied in a pack of 15 sleeves with 250 hand towels per sleeve.
Flushable, 2-ply hand towels
Ideal for washrooms with moderate visitor frequency
For use with Tork H3 dispensing systems
Hygienic, tear-resistant and economical
Ecolabel certification for low environmental impact
Sheet size: 230 x 230mm
250 sheets
Colour: White
Pack of 15

See full description
Specifications for Single Fold Hand Towel H3 Flushable White 250 Sheets, Pack of 15 290190
  • MFR Part No.
    SCA56936
  • Weight
    9.4kg
  • Pack Quantity
    15
  • Colour
    White
  • Number of Ply
    2
  • Sheet Width
    225mm
  • Series
    H3
  • Sheet Length
    230mm
  • Fold Type
    Single Fold
  • Form
    Folded
  • Sheets per roll
    250
  • For Use With
    MOL9520530G
    MOL9520531H
  • Type
    V-Fold

We suggest upgrading to Chrome

to enjoy all the features of this site.
Please download the latest version of Chrome