Numatic Cleaning Caddy

Order Code: ZT3077115S

£199.99 Inc VAT (20%)


Description

Bin Capacity L: 70.
Bucket Capacity L: 14.
Colour: Blue/green/orange.
Depth mm: 480.
Height mm: 890.
Includes: Mop wringer.
Length mm: 545.
Material: Polypropylene.
Mop Bucket Capacity L: 14.
Product Type: Trolleys.360° of mobile storage in colour-coded, lift off service caddies. Push/pull handle. Heavy duty non marking castors. Includes half round 70L waste bin with swing top lid, 14L mop bucket and 4L caddy. H x W x D: 890 x 480 x 545 mm. N.B. Mop available separately.

See full description
Specifications for Numatic Cleaning Caddy
  • Colour
    Blue/green/orange
  • Material
    Polypropylene
  • Height
    890mm
  • Bucket Capacity
    14L
  • Length
    545mm
  • Mop Bucket Capacity
    14L
  • Bin Capacity
    70L
  • Depth
    480mm

We suggest upgrading to Chrome

to enjoy all the features of this site.
Please download the latest version of Chrome