Supadry Hoist Rotary Dryer 4-Arm 60m HLS115544

Supadry Hoist Rotary Dryer 4-Arm 60m HLS115544

Order Code: ZT2597220S

£149.99 Inc VAT (20%)


Description

The Hills Supadry Hoist Rotary Dryer is ideal for a large family wash. It has 4 arms with 60 metres of line, this will hold a large amount of washing with ease. The dryer has the unique Hills hoist mechanism to easily raise clothes into the breeze, just use the winder handle to raise and lower the dryer. The 52.5mm diameter main support pole gives the dryer a good strong base that will hold lots of heavy wet washing. Includes a ground socket with a lockable collar. This should be used in conjunction with concrete for maximum result, but can just be put straight into soil. Comes with a 10-Year guarantee against frame failure.

See full description
Specifications for Supadry Hoist Rotary Dryer 4-Arm 60m HLS115544
  • Product Type
    Rotary Dryer
  • Number of Arms
    4

We suggest upgrading to Chrome

to enjoy all the features of this site.
Please download the latest version of Chrome