Denim Rags 10KG - CTL9302700H

Denim Rags 10KG - CTL9302700H

Order Code: ZT1037028PCopy

£11.99 Inc VAT (20%)
QuantityPriceDiscount
1 - 4£11.990%
5 - 9£11.514%
10 - 19£11.038%
20 +£10.5512%

Order by 3pm, get it Tomorrow

Description

Made from reclaimed denim garments, this durable material provides excellent heavy-duty wiping rags. Used widely in industrial settings to wipe up and clean away oils and grease, these rags can be washed and reused for a longer life and reduced waste.

Features and Benefits
• Highly absorbent cotton-rich material
• Mixed sizes and colours are suitable for a range of tasks
• Reclaimed material kept out of landfill to reduce waste

Standards
• ISO 9001:2015

Warnings
• While these rags have been checked for metal objects, it is recommended that precautions are taken prior to use

See full description
Specifications for Denim Rags 10KG - CTL9302700H
  • Cloth Type
    Rag
  • MFR Part No.
    DENIM10KG/P
  • Cloth Material
    Denim
  • Applications
    Heavy-Duty
    Multipurpose
  • Colour
    Multicoloured
  • Disposable/Reusable
    Reusable
  • Material
    Denim

We suggest upgrading to Chrome

to enjoy all the features of this site.
Please download the latest version of Chrome