Floor Cloths 10 Cloths

Floor Cloths 10 Cloths

Order Code: ZT2620445S

£10.99 Inc VAT (20%)
QuantityPriceDiscount
1 - 4£10.990%
5 - 9£10.445%
10 +£9.8910%


Description

This pack of 10 JanSan Floor Cloths have abrasive qualities that help to remove stubborn stains and dirt, making them ideal for cleaning any dirt on all floor surfaces, giving your floors a clean and polished look.
Product Features: - Each cloth features a blue and red striped design and can be washed and reused. - Floor Cloths reinforced pure cotton; highly absorbent, strong and long lasting. - Abrasive qualities help to remove stubborn stains. - Thick Floor Cloth Heavy duty floor cloth 40x48cm 100% Cotton - Abrasive texture helps remove dirt - Washable
Specification: - Dimensions 483(W) x 406(D)mm - Weight 560g - Colour Blue & Red

See full description
Specifications for Floor Cloths 10 Cloths
  • Colour
    Multi Colour
  • Product Type
    Floor Cloths
  • Material
    100% Cotton
  • Size
    40 x 48cm

We suggest upgrading to Chrome

to enjoy all the features of this site.
Please download the latest version of Chrome