Mixed Coloured Cotton Rags 10kg Bag
0
1

Mixed Coloured Cotton Rags 10kg Bag

Order Code: ZT3111711S

£25.99 Inc VAT (20%)
£26.993.5% off
QuantityPriceDiscount
1 - 4£25.990%
5 - 9£24.954%
10 +£23.918%


Description

A general-purpose mixed lightweight cotton blended rag, made from end-of-life garments. Suitable for a wide range of end uses where a cheap wipe with no specific polishing properties is desirable.
Supplied in bags or boxes, these are beneficial for the low-cost removal of Industrial detritus. This product is 100% food-grade metal detected.

Packaging:
Single 10kg bag.

See full description
Specifications for Mixed Coloured Cotton Rags 10kg Bag
  • Product Type
    Rags
  • Colour
    Mixed

We suggest upgrading to Chrome

to enjoy all the features of this site.
Please download the latest version of Chrome