1. Cleaning & Hygiene/
  2. Cleaning Hardware/
  3. Cleaning Cloths & Sponges/
  4. Cloths & Dusters
Premium Microfibre Cloths
0
1
2
3
4

Premium Microfibre Cloths


Select
See all variants from
£1.29Inc VAT (20%)

See all variants from £1.29

Description

These premium multi-purpose microfibre cloths are suitable for a range of cleaning tasks, including dusting, wiping surfaces, and cleaning windows.

Suitable for cleaning mild soiling with just water, the microfibres lift and absorb dirt away from the surface to leave it clean and shiny. Just as effective on heavier soiling, these cloths are compatible for use with a range of cleaning agents.

Features and Benefits
• Colour coded to reduce cross-contamination
• Multi-purpose; can be used dry or dampened with water or cleanser
• Suitable for use in a variety of environments

Typical Applications
• Industrial
• Multi-purpose
• Domestic

Notes
• Non-abrasive
• Size: 40 x 40cm
• Thickness: 56ga
• Premium quality

See full description

Feature Attributes

Width:
400 mm
Type:
Colour-Coded Cloth,Microfibre Cloth
Pack Quantity:
1
Material:
Microfibre
Length:
400 mm
Cloth Type:
Cleaning Cloth,Colour Coded
More attributes

We suggest upgrading to Chrome

to enjoy all the features of this site.
Please download the latest version of Chrome