Re-belle Recycled Micro-Fibre Cloths Blue 5 x Cloths

Re-belle Recycled Micro-Fibre Cloths Blue 5 x Cloths

Order Code: ZT2658599SCopy

£27.99 Inc VAT (20%)
£29.996.5% off
QuantityPriceDiscount
1 - 4£27.990%
5 +£26.316%


Description

Greenspeed Re-Belle Recycled Microfibre Cloths

- Durable, quality microfibre cloth that rebels against waste.
- Made from 100% recycled polyester microfibre and is recyclable.
- Time savings through effective and fast cleaning.
- Can be washed at least 500 times.
- Can absorb almost 7 times its own weight
- Strong edge finish, so that the microfibre cloth does not shrink.
- Cradle to Cradle Certified - Bronze level.

Instruction Manual

1. Before using the first time, wash the cloth once in the washing machine.
2. Used dry, it is an ideal dust cloth. Slightly damp, it removes dust and dirt without detergent, leaving no wipe marks.
For damp cleaning: Spray on the cloth with a spray bottle or pre-soak. Use 500 ml of water for 15 cloths. Place half of the microfibre cloths in a bucket. Add 250 ml of water (with detergent). Place the remaining cloths in the bucket and add another 250 ml of water. The mops are now damp enough to ensure optimal use.
3. Fold the cloth (3x double).
4. Use all 16 surfaces one by one, change regularly.
5. We recommend washing the cloths at 60° C using a washing detergent suitable for coloured fabrics. Lower washing temperatures help protect the environment.

See full description
Specifications for Re-belle Recycled Micro-Fibre Cloths Blue 5 x Cloths
  • Material
    Recycled Plastic
  • Size
    5 Cloths
  • Colour
    Blue
  • Product Type
    Eco-Friendly Wipes & Cloths

We suggest upgrading to Chrome

to enjoy all the features of this site.
Please download the latest version of Chrome