White Cotton Dishcloths Blue Trim, Pack of 10

White Cotton Dishcloths Blue Trim, Pack of 10

Order Code: ZT1029692X

£5.09 Inc VAT (20%)
QuantityPriceDiscount
1 - 4£5.090%
5 - 9£4.894%
10 - 19£4.688%
20 - 49£4.4812%
50 +£4.2816%


Description

Bleached white 2-ply cotton dishcloths with sewn colour-coded edges for the elimination of cross-contamination.
Supplied in packs of 10.
Size: 300 x 360mm.

Specifications for White Cotton Dishcloths Blue Trim, Pack of 10
  • Pack Quantity
    10
  • MFR Part No.
    VZ.CLOTH.04/B
  • Width
    300mm
  • Length
    360mm
  • Colour
    Blue
    White
  • Material
    Cotton
  • Type
    Colour-Coded Cloth
  • Cloth Material
    Cotton
  • Applications
    Domestic
    Drying
  • Cloth Type
    Cleaning Cloth
  • Disposable/Reusable
    Reusable

We suggest upgrading to Chrome

to enjoy all the features of this site.
Please download the latest version of Chrome