White Sheeting Wipers 10kg
0
1
2
3
4

White Sheeting Wipers 10kg

Order Code: ZT1049140PCopy

£24.99 Inc VAT (20%)
QuantityPriceDiscount
1 - 4£24.990%
5 - 9£23.994%
10 - 19£22.998%
20 +£21.9912%

Order by 3pm, get it Tomorrow

Description

These top-quality, soft, low-linting wipers are a great all-purpose wiper for a range of settings. Made from a mix of cotton and cotton-rich linen, these cloths quickly handle small to medium spills and tackle a range of cleaning tasks.

Features and Benefits
• Low-linting cloth for a clear finish after wiping
• Versatile and durable for an economical solution
• Available in bulk for a long-lasting supply

Warnings
• Although every effort has been made to remove all metal objects and foreign bodies during the manufacturing process, we still recommend you take precautions prior to use
• Cromwell strongly advises the use of appropriate PPE to include gloves and eyewear

Notes
• Images have been supplied for illustration purposes. This product is recycled and so will not be identical to the images shown

See full description
Specifications for White Sheeting Wipers 10kg
  • Colour
    White
  • Material
    Cotton
    Cotton Blend
    Recycled Materials
  • Type
    Multi-Purpose Cloth
  • Cloth Material
    Cotton
    Cotton Blend
    Recycled Material
  • Applications
    General Cleaning
  • Disposable/Reusable
    Rinseable
    Machine Washable
    Reusable
  • Pack Quantity
    10Kg Bag
  • Cloth Type
    Cleaning Cloth

We suggest upgrading to Chrome

to enjoy all the features of this site.
Please download the latest version of Chrome