Wooden Hand Scrub Brush Bassine Stiff 8" Each

Wooden Hand Scrub Brush Bassine Stiff 8" Each

Order Code: ZT2620252S

£6.29 Inc VAT (20%)
QuantityPriceDiscount
1 - 4£6.290%
5 - 9£6.044%
10 - 19£5.798%
20 - 49£5.5412%
50 +£5.2816%


Description

JanSan® Wooden Hand Scrub Brush Bassine Stiff 8" 21cm helps getting rid of stubborn dirt and other common grime can often be quite difficult, but not when you have this bassine banister brush. With a sturdy wooden base and strong handle that makes using this hand brush easy and comfortable, you’ll be able to use the bassine bristles to remove dirt from all sorts of areas, including corners and between tiles.
Features & Benefits- Good quality wooden hand brush with soft natural coco bristles.- Suitable for use in dry conditions.- Gentle on surfaces so won't scratch floors etc. or flick dirt around.- Ideal for cleaning and sweeping surfaces such as tiles and hard flooring.- Smooth shaped stock and excellent bristle coverage- Length: 210 mm- Width: 57 mm- Height: 98 mm- Weight: 0.32 kg- Filament Retention: Standard- Trim Length: 3.5 mm- Country Of Origin: LK

See full description
Specifications for Wooden Hand Scrub Brush Bassine Stiff 8" Each
  • Size
    20cm / 8"
  • Colour
    Brown
  • Material
    Wood
  • Product Type
    Wooden Brooms & Brushes

We suggest upgrading to Chrome

to enjoy all the features of this site.
Please download the latest version of Chrome