X60 Cloths 8380 - Blue Centrefeed Roll Cleaning Cloths - 1 Centrefeed Roll x 150 Blue Industrial Wipers
0
1
2
3
4
5
6
7
8
9
10
11
12
13
14
15
16
17
18
19
20
21

X60 Cloths 8380 - Blue Centrefeed Roll Cleaning Cloths - 1 Centrefeed Roll x 150 Blue Industrial Wipers

Order Code: ZT1030549X

£15.99 Inc VAT (20%)
£19.9920% off


Description

No matter which surfaces they come into contact with throughout their day, give your employees and visitors greater peace of mind by providing proven cleaning and disinfecting workplace hygiene solutions to help break the chain of germ transmission. Leading the way in versatility, our goal is to support you in improving productivity and efficiency whilst reducing waste by delivering a clean, reliably consistent and reusable cleaning cloth. WypAll X60 cloths have been specially designed as a lightweight, durable industrial cleaning cloth for tackling a variety of light-duty wiping tasks. Advanced Hydroknit technology ensures each reusable cleaning cloth is lightweight yet strong and fast absorbing, helping to reduce residue and allowing versatile cleaning across a variety of tasks. Perfect for use as industrial wipers, this blue cleaning roll is ideal for removing light oil, adhesives and debris and equally suitable for cleaning glass and gloss surfaces. WypAll X60 cloths can be used with detergent or disinfectant. These reusable cleaning cloths have been tested as compatible for use in spray and wipe application with peracetic acid, hydrogen peroxide, bleach (sodium hypochlorite) and quats (quaternary ammonium compounds). Spray and wiping compatibility helps to ensure workers can wipe their own work spaces, vehicles, desks, seating and food prep areas before and after use. When the WypAll X60 cloths are used for spray and wipe it also helps to enable production workers to clean down/sanitise individual workstations before hand-off to next shift. For environments where fully saturated wiping is a requirement, these WypAll cleaning cloths are tested as compatible with soap/detergent, hydrogen peroxide, peracetic acid, methyl ethyl ketone, isopropanol, acetone and bleach (sodium hypochlorite). Always follow manufacturers' instructions for dilution, application and contact time. WypAll X60 blue cleaning cloths are supplied in a centrefeed roll system, providing controlled access to protected cloths and designed to reduce usage and waste. Each individual cleaning cloth measures 42cm (L) x 24.5cm (W). 1 centrefeed roll x 150 sheets, 1 ply, blue (150 total)

See full description

We suggest upgrading to Chrome

to enjoy all the features of this site.
Please download the latest version of Chrome