X70 Cloths for Medium Duty Use, Pop-up Box, Blue
0
1
2
3
4
5
6
7
8
9
10
11

X70 Cloths for Medium Duty Use, Pop-up Box, Blue

Order Code: ZT1119256S

£199.99 Inc VAT (20%)


Description

WypAll X70 Power Clean POP-UP Box cleaning cloths provide the absorption that front-line workers need to effortlessly prepare and clean medium to heavy-duty surfaces with confidence. Precision-engineered to quickly absorb and resist tearing, remain strong when wet, can be reused, and are designed to hold up against industrial contaminants, like dirt, oil, solvents, and grime. Minimises waste and lowers cost-in-use. 10 POP-UP Boxes x 100 Blue, Absorbent Cloths (1,000 Total)

Please ensure to carry the product in a safe manner for the weight indicated on the packaging. For food contact.

See full description
Specifications for X70 Cloths for Medium Duty Use, Pop-up Box, Blue
  • MFR Part No.
    8290
  • Length
    426mm
  • Colour
    Blue
  • Pack Quantity
    100
  • Width
    231mm
  • Series
    8290 Wypall X70
  • Sheet Width
    231mm
  • Number of Ply
    1
  • Type
    Wiper Cloths
  • Form
    Roll
  • Number of Sleeves/Rolls
    10
  • Sheet Length
    426mm
  • System
    X70
  • Textured/Embossed
    Yes
  • Roll Type
    Pop Up Box
  • Hygienically Wrapped
    No
  • Standards Met
    ISO9001
    ISO14001
  • Sheets Per Roll/Sleeve
    100
  • Dispenser Type
    Portable
  • Food Contact
    Yes

We suggest upgrading to Chrome

to enjoy all the features of this site.
Please download the latest version of Chrome