Free Delivery
On Orders £25* And Over
Open Your Zoro
Business Accounts
Today!
Menu
Categories ▾
Menu
Login / Register
Basket
Quotations
Favourites
Quick Order ▾
Help & Support
Show Prices:
Exc VAT
Set Including or Excluding VAT
Inc VAT
Cleaning & Hygiene
Cleaning Products
Degreasers
191 Adhesive Cleaner 250ML Tin 97056
By Evo-stik
1 Review
Order Code:
ZT1013815X
£8.99
Inc VAT (20%)
1
Add to basket
Get it on
Mon, 17th Mar
In Stock
GBP
8.99
https://www.zoro.co.uk/shop/cleaning-and-hygiene/degreasers/191-adhesive-cleaner-250ml-tin-97056/p/ZT1013815X
Add to quotation
Schedule an order and save 5%
View all Degreasers
Description
For the rapid removal of excess adhesive. Suitable to use on Impact Timebond and 528. Toluene-free.
Specifications
Safety Information
Specifications for 191 Adhesive Cleaner 250ML Tin 97056
Container Type
Bottle
Removes
Wax
Adhesives
Grease
MFR Part No.
97056
Size
250ml
Features
Cleans Adhesive From Equipment
Toluene Free
Suitable for Most Impervious Surface
Series
No.191
Product Type
Adhesive Cleaner
Product Format
Liquid
Applications
Specialised Cleaning
Concentration
Ready to Use
For Use On
Hard Surfaces
Office Environments
Electronic Components
Base Type
Solvent Based