1L SR Sealant Remover P28294-1L-P-1-1

1L SR Sealant Remover P28294-1L-P-1-1

Order Code: ZT4272045S

£19.99 Inc VAT (20%)

Order by 12pm, get it Tomorrow

Description

DIESTONE SR is a heavy-duty, residue-free solvent-based cleaner with a higher flash point, ideal for aerospace OEM & MRO part cleaning operations. It effectively removes various contaminants like uncured sealants, RTV materials, and Skydrol marks, preparing surfaces for paint, bond, and sealant application. Its controlled evaporation rate reduces solvent consumption and VOC emissions, making it cost-effective and environmentally friendly. Suitable for metal, organic coatings, and composite materials, it leaves no residue after complete evaporation. Available in liquid or pre-saturated wipes, it offers convenience and safety in handling and storage, ensuring efficient cleaning for aerospace components.

Features and Benefits
• Removes various contaminants effectively: uncured sealants, RTV materials, Skydrol marks, stickers, tape, and combustion residues
• Prepares surfaces for paint, bond, and sealant application in aerospace OEM & MRO part cleaning operations
• Higher flash point solvent-based cleaner: residue-free and leaves no residue after complete evaporation
• Controlled evaporation rate reduces solvent consumption, costs, and VOC emissions

See full description
Specifications for 1L SR Sealant Remover P28294-1L-P-1-1
  • MFR Part No.
    P28294-1L-P-288-2
  • Volume
    1L
  • Product Type
    Sealant Remover
  • Form
    Liquid

We suggest upgrading to Chrome

to enjoy all the features of this site.
Please download the latest version of Chrome