Aqueous Degreaser, 5LTR

Aqueous Degreaser, 5LTR

Order Code: ZT1390368XCopy

£37.99 Inc VAT (20%)
£39.995% off


Description

Aqueous degreaser is a highly concentrated emulsifying citrus degreaser. It is formulated to combine the lifting power of surfactants and the cutting power of solvents. This degreaser can be used in ultrasonic tanks and to sock components.

Features and Benefits
• Can be diluted and rinsed off with water
• Compatible with most plastics and all metals
• Chlorine-free

See full description
Specifications for Aqueous Degreaser, 5LTR
  • Container Type
    Bottle
  • Removes
    Greases
    Ink
    Oil
    Polish
  • Features
    Citrus scent
  • Suitable For Use On
    Manual & machine cleaning
  • MFR Part No.
    67110
  • Series
    De.Solv.It
  • Base Type
    Water Based
  • Product Type
    Aqueous Degreaser
  • For Use On
    Metals
    Plastics
  • Product Format
    Liquid
  • Concentration
    Concentrated
  • Hazard Warning
    Corrosive
    Hazardous to the Environment
  • Applications
    Degreasing
    Specialised Cleaning
  • Size
    5L
  • Residue
    Wash Off Residue

We suggest upgrading to Chrome

to enjoy all the features of this site.
Please download the latest version of Chrome