Biodegradable Solvent Degreaser, 500ML
0
1

Biodegradable Solvent Degreaser, 500ML

Order Code: ZT1037308XCopy

£11.99 Inc VAT (20%)


Description

Heavy duty, biodegradable industrial cleaner/ degreaser. Specially designed for use on food processing and packaging equipment. Authorised for use in inedible product processing, non-processing and exterior areas. The controlled evaporation rate ensures maximum contact time with contamination. NSF C1 registered. Meets USDA 1998 C1 guidelines for use in food industry. High flash point of 40°C. Neutral product,
non-staining. Does not contain water. Non-corrosive to metals. May be harmful to some plastics and will soften some paints. Fitted with a 360° spray system for all angle use, even upside down.
Size: 500ml aerosol.

See full description
Specifications for Biodegradable Solvent Degreaser, 500ML
  • Features
    360° Spray System for all angle use
    Biodegradable
    Designed for use on food processing and packaging equipment
    Non Staining
  • Removes
    Greases
    Grime
  • Suitable For Use On
    Food Preparation Areas
    Metals
  • MFR Part No.
    30242
  • Container Type
    Aerosol
  • Series
    Amberklene FG
  • Product Type
    Biodegradable Degreaser
  • Base Type
    Solvent Based
  • Product Format
    Aerosol
  • Hazard Warning
    Flammable
    Hazardous to the Environment
  • Applications
    Degreasing
  • For Use On
    Food Handling Environments
    Metals
  • Concentration
    Ready to Use
  • Size
    500ml
  • Residue
    Wash Off Residue

We suggest upgrading to Chrome

to enjoy all the features of this site.
Please download the latest version of Chrome