Clover Viro-sol Citrus Based Cleaner Degreaser 2 x 5 Litre

Clover Viro-sol Citrus Based Cleaner Degreaser 2 x 5 Litre

Order Code: ZT2429784S

£31.99 Inc VAT (20%)


Description

Clover Viro-Sol Citrus Based Cleaner/Degreaser is a citrus-based cleaner and degreaser, Virosol has been formulated for maximum cleaning power.


A blend of naturally derived citrus solvents, Clover Viro-Sol is fast-acting to remove even the most stubborn soiling with ease.


Ideal to remove dirt, grime, diesel oil, food oil, fats, grease, tobacco film, body fat, mineral oils, rubber, traffic film, and engineering oil


from anti-slip floors, stainless steel, machinery, equipment, vehicles, work surfaces, vinyl, painted floors, ceramic tiles, plastic surfaces and concrete.


Suitable for use in schools, colleges, hotels, offices, airports, factories, shops, shopping centres, ferries, bars, nightclubs and pubs.


Do not use on aluminium, Zinc or other alkali-sensitive surfaces. Always test a small inconspicious area before carrying out the cleaning operation, to ensure no damage can be caused.

See full description
Specifications for Clover Viro-sol Citrus Based Cleaner Degreaser 2 x 5 Litre
  • Product Type
    Multi-Purpose Cleaners
  • Applications
    Ceramic Tiles
    Concrete
    Machinery
    Stainless Steel
    Vehicles
  • Size
    5L

We suggest upgrading to Chrome

to enjoy all the features of this site.
Please download the latest version of Chrome