Extraclean 5 Litre 5 Litre

Extraclean 5 Litre 5 Litre

Order Code: ZT2429620SCopy

£37.99 Inc VAT (20%)
QuantityPriceDiscount
1 - 4£37.990%
5 +£34.958%


Description

Prochem Extraclean is a highly effective, economic carpet and fabric liquid detergent. It contains a specially formulated blend of micro-encapsulation and anti re-soil detergents to help to provide a deeper clean and protect fibres against re-soiling. It is woolsafe approved to care for delicate fibres. Extraclean has a lemon breeze fragrance to neutralise odours and freshen as it cleans. Its concentrated formulation means 500 litres of cleaning solution can be made from a 5 litre bottle.
How To Use Prochem Extraclean - Prochem Extraclean is ideal for use on carpets, rugs, curtains, upholstery and fabrics. - Before use, vacuum thoroughly to remove any loose surface soiling. - Dilute Prochem Extra Clean as instructed with warm or hot water and add the solution to your carpet cleaning machine’s solution tank. - Areas of heavy soiling may need to be pre-treated with a pre-spray treatment such as Prochem Prespray Gold.
Always pre-test in an inconspicuous area to check for colour or texture change.

See full description
Specifications for Extraclean 5 Litre 5 Litre
  • Product Type
    Carpet Extraction Liquid
  • Material
    pH 8.5
  • Form
    Liquid
  • Container Type
    Bottle
  • Applications
    Upholstery
  • Size
    5L
  • Product Volume
    5L

We suggest upgrading to Chrome

to enjoy all the features of this site.
Please download the latest version of Chrome