F010 - Multi Purpose Cleaner 5L

Order Code: ZT2606345S

£6.49 Inc VAT (20%)


Description

The F010 multi-purpose cleaner is fromulated to remove dirt, grease and heel marks from all synthetic floors. This versatile product is also suitable for use on all non-porous hard surfaces for convenient, single-product cleaning.

Features and Benefits
• Ideal for use on linoleum, PVC, rubber, sealed wood, sealed cork and thermoplastic floors
• A controlled foam helps prevent over use of the cleaner
• Concentrated formula can be diluted as required (please see product instructions)
• Pine fragrance leaves a refreshing and clean scent after use

Typical Applications
• Suitable for cleaning floors in offices, schools, hospitals, canteens, gyms, dance studios, dance floors etc.

Warnings
• Not recommended for galvanised surfaces, laminated flooring or unsealed wood and cork

See full description
Specifications for F010 - Multi Purpose Cleaner 5L
  • Capacity
    5L
  • MFR Part No.
    F010 - 5LX2
  • Suitable For Use On
    Sealed
    Linoleum
    Thermoplastic Floors
    Rubber
    Sealed Cork
    Wood
    PVC
  • Series
    F010
  • Product Type
    Multi-Purpose Cleaner
  • Size
    5L
  • Container Type
    Bottle
  • Base Type
    Solvent Based
  • Removes
    Dirt