Glue Removal Fluid 200ml

Glue Removal Fluid 200ml

Order Code: ZT3141463S

£12.99 Inc VAT (20%)
QuantityPriceDiscount
1 - 4£12.990%
5 - 9£12.345%
10 - 19£11.6910%
20 +£11.0415%


Description

• Safe to use on car paintwork, metal, glass and plastic.
• Brush onto affected area, leave for a minute or two, then rub until glue is dissolved.
• Ideal for removing leftover glue residue, stickers and other adhesives.
• Removes tar from surfaces.
• Can be used with the Sealey Model No. RE105 Hot Glue Paintless Dent Repair Kit.
• Model No. SCS105
• PAINT SAFE - Won't damage car paintwork, metal, glass and plastic.
• EASY TO USE - Simply brush onto the affected area, leave for a minute or two, then rub until glue is dissolved.
• REMOVE RESIDUE - Ideal for removing leftover glue residue, stickers and other adhesives.
• REMOVES TAR - Can also be used to remove tar from surfaces.
• DENT REPAIR - Can be used with the Sealey Model No. RE105 Hot Glue Paintless Dent Repair Kit.

See full description
Specifications for Glue Removal Fluid 200ml
  • Size
    200ml
  • MFR Part No.
    SCS105
  • Volume
    200ml

We suggest upgrading to Chrome

to enjoy all the features of this site.
Please download the latest version of Chrome