Free Delivery
On Orders £25* And Over
Open Your Zoro
Business Accounts
Today!
Menu
Categories ▾
Menu
Login
Login / Register
Basket
Quotations
Favourites
Quick Order ▾
Show Prices:
Exc VAT
Set Including or Excluding VAT
Inc VAT
Cleaning & Hygiene
Cleaning Products
Degreasers
Heavy Duty Hand Cleaner - 1L
By Zep Commercial
Order Code:
ZT1029262P
£8.29
Inc VAT (20%)
1
Add to basket
Get it by
Fri, 27th Dec
In Stock
GBP
8.29
https://www.zoro.co.uk/shop/cleaning-and-hygiene/degreasers/heavy-duty-hand-cleaner-1l/p/ZT1029262P
Add to quotation
Schedule an order and save 5%
View all Degreasers
Description
Description unavailable
Specifications
Technical Information
Specifications for Heavy Duty Hand Cleaner - 1L
Suitable For Use On
Skin
MFR Part No.
0001ZCRHANDCLNR6
Product Type
Hand Cleaner
Container Type
Tub
Removes
Wax
Ink
Oil
Grease
Size
1L
We suggest upgrading to Chrome
to enjoy all the features of this site.
Chrome
Please download the latest version of
Chrome