Interior Shampoo 500ml 500ml

Interior Shampoo 500ml 500ml

Order Code: ZT2427767S

£12.99 Inc VAT (20%)


Description

Autoglym Interior Shampoo 500 mL.Quickly and easily removes stubborn stains from all interior fabrics and surfaces.
A spotless interior is as important as perfect paintwork. Getting in a clean car not only feels great, but it helps focus you on the drive ahead.Interior Shampoo is suitable for all of your interior fabrics and hard surfaces. If you have leather surfaces, use Leather Cleaner instead.
Your mats, doors, headlining, dashboard, steering wheel, switches, pedals, handles and stalks can all be cleaned with this safe, easy to use shampoo.
It quickly removes built-up dirt and grime leaving a fresh clean fragrance.

Vacuum the interior thoroughly.
For hard surfaces simply spray on and wipe off. For fabric surfaces spray lightly and agitate with a clean cloth or firm sponge, rinsing frequently in water. Finish by wiping over with a Hi-Tech Aqua-Dry
To remove oil, ink or pen marks, use Intensive Tar Remover.

See full description
Specifications for Interior Shampoo 500ml 500ml
  • Size
    500 mL
  • Product Type
    Vehicle Valeting
  • Colour
    Transparent
  • Material
    Liquid Spray

We suggest upgrading to Chrome

to enjoy all the features of this site.
Please download the latest version of Chrome