0
1

K123C Selden Solvent Degreaser 480ml

Order Code: ZT1028026P

£3.49 Inc VAT (20%)


Description

High-quality, incredibly effective solvent degreaser. Perfect for dissolving away oil, grease and dirt with ease.

Features and Benefits
• Economical - C02 propellant ensures 480ml of usable product
• Solvent Degreaser is a solvent blend designed for removal of surface dust, grease and oil from metal components
• For all electronic and engineering uses
• Rapid drying ensures that components can be returned to service immediately

See full description
Specifications for K123C Selden Solvent Degreaser 480ml
  • Size
    480ml
  • Features
    Economical - C02 propellant ensures 480ml of usable product
  • MFR Part No.
    K123C-480ML
  • Container Type
    Aerosol
  • Series
    Selden
  • Removes
    Dirt
    Oil
    Grease
  • Product Type
    Solvent Degreaser
  • Base Type
    Solvent Based
  • Concentration
    Ready to Use
  • Hazard Warning
    Flammable
    Hazardous to the Environment
  • Applications
    Degreasing
  • For Use On
    Industrial Environments
  • Product Format
    Aerosol

We suggest upgrading to Chrome

to enjoy all the features of this site.
Please download the latest version of Chrome