Microsan Spray 1 Litre 1 Litre

Microsan Spray 1 Litre 1 Litre

Order Code: ZT2429863SCopy

£12.99 Inc VAT (20%)


Description

Prochem Microsan is a ready to use, anti-microbial multi-surface spray cleaner and sanitizer, for use on carpets, fabrics and hard surfaces. It is an ec-registered bactericide and viricide which is effective against a wide range of bacteria and viruses including mrsa, e.Coli, listeria, salmonella, legionella, hepatitis b, hiv-1 and herpes simplex. Microsan is ideal for use in a caring environment and leaves a fragrant apple blossom aroma.
Directions for use: - Do not mix microsan with any other detergents. - For professional, industrial use; gloves, overalls, mask and goggles should always be worn when cleaning blood and body waste. - Scrape or blot all excess soiling before applying microsan. - Spray directly onto contaminated surface and allow 15 minutes contact time (for hepatitis b and hiv-1 allow 30 minutes), then extraction rinse using b109 fibre & fabric rinse
N.B. This product can seriously damage eyes - safety glasses should always be worn.

See full description
Specifications for Microsan Spray 1 Litre 1 Litre
  • Product Type
    Deodorisation and Sanitisers
  • Material
    pH 9.5
  • Applications
    Industrial
  • Volume
    1L
  • Size
    1L

We suggest upgrading to Chrome

to enjoy all the features of this site.
Please download the latest version of Chrome