Multi-metal Process Cleaner - 20 Litre

Multi-metal Process Cleaner - 20 Litre

Order Code: ZT1037418X

£119.99 Inc VAT (20%)

Order by 11am, get it Tomorrow

Description

Gives excellent separation properties and low foam tendency (even with low temperature and high pressures). Surfaces cleaned with this product have minimal organic and inorganic residues. Has passivation properties, affording good protection against corrosion (depending on water quality) even during the tempering process. Can be used in high pressure systems up to 400bar. Gives extraordinarily long life. Available in grades SC-FE and SC-MULTI. Supplied in 20ltr stacking poly containers.

See full description
Specifications for Multi-metal Process Cleaner - 20 Litre
  • Suitable For Use On
    Metal
  • Size
    20ltr
  • Features
    Corrosion Protection
  • MFR Part No.
    SOLENT BRANDED
  • Container Type
    Bottle
  • Removes
    Grease
  • Base Type
    Water Based
  • Product Type
    Multimetal Process Cleaner
  • Series
    So CleanMulti
  • Product Format
    Liquid
  • For Use On
    Metals
  • Concentration
    Concentrated
  • Applications
    Surface Cleaning

We suggest upgrading to Chrome

to enjoy all the features of this site.
Please download the latest version of Chrome