ND14 Alkaline Cleaner & Degreaser - 5 Litre

ND14 Alkaline Cleaner & Degreaser - 5 Litre

Order Code: ZT1037372X

£79.99 Inc VAT (20%)
QuantityPriceDiscount
1 - 4£79.990%
5 +£76.794%

Order by 3pm, get it Tomorrow

Description

• Removes grease, oil, protiens, dirt and many other contaminants from coated, mineral and metal substrates.
• Use as additive for high pressure cleaning
• Low concentration is sufficient (3-5%)
• Non-flammable, virtually odour-free
• Can also be applied by brush, mop or broom
• Size: 5 litres

See full description
Specifications for ND14 Alkaline Cleaner & Degreaser - 5 Litre
  • Suitable For Use On
    Concrete
    Floors
  • MFR Part No.
    ND14
  • Removes
    Oil
    Grime
    Greases
  • Features
    Non-Flammable
    can also be Applied by Brush, Mop or Broom
    Virtually Odour-Free
    Removes Grease, Oil, Proteins , Dirt and Many Other Contaminants From Coated, Mineral and Metal Substrates
    Used as Additive for High Pressure Cleaning
    Low Concentration is Sufficient (3-5%)
  • Container Type
    Bottle
  • Series
    ND14
  • Product Type
    Alkaline Cleaner Degreaser
  • For Use On
    Metals
    Industrial Environments
  • Concentration
    Concentrated
  • Product Format
    Liquid
  • Base Type
    Water Based
  • Applications
    Specialised Cleaning
  • Hazard Warning
    Corrosive
  • Size
    5L

We suggest upgrading to Chrome

to enjoy all the features of this site.
Please download the latest version of Chrome