Permanent Ink Remover Spray 125ml
0
1

Permanent Ink Remover Spray 125ml

Order Code: ZT1255497P

£9.99 Inc VAT (20%)
£10.999% off
QuantityPriceDiscount
1 - 4£9.990%
5 +£9.495%


Description

AF Permanent Ink Remover Spray 125ml PIR125 There is a solution to removing permanent ink! AF Permanent Ink Remover effectively removes permanent marker pen from non-porous surfaces. It is suitable for non-readable side of CDís and DVDís. Available in a pump spray this is a simple solution to the removal of permanent ink accidents to many surfaces such as computer casings. Also available in a convenient pen. Shake well before use.

See full description
Specifications for Permanent Ink Remover Spray 125ml
  • MFR Part No.
    69717AF
  • Type
    Drywipe Board Accessories
  • Volume
    125ml

We suggest upgrading to Chrome

to enjoy all the features of this site.
Please download the latest version of Chrome