Power Spray 1LTR
0
1

Power Spray 1LTR

Order Code: ZT1037415XCopy

£9.99 Inc VAT (20%)


Description

Heavy Duty Power Spray for pre-treating larger surfaces or use with Big Wipes to maximise the cleaning area. Designed to remove paint, adhesives, oil, grime, PU foam and more.

The 4x4 formula contains four powerful cleaning agents and four dermatologically tested skin conditioners, making the wipes tough on grime and kind to hands. Formula is free from preservatives, biodegradable and offers >99% bacterial protection.

Features and Benefits
• 4x4 formula contains powerful cleaning agents and dermatologically tested skin conditioners
• 99% bacterial protection for greater protection
• Can be used to pre-treat larger surfaces or in conjuction with Big Wipes
• Designed to remove paint, adhesives, oil, grime, PU foam and more

Standards
• EU Regulation (EC) No 1223/2009

See full description
Specifications for Power Spray 1LTR
  • Removes
    Adhesives
    Grime
    Oil
    Paint
  • Suitable For Use On
    Hands
    Machinery
  • MFR Part No.
    2448
  • Container Type
    Spray Bottle
  • Features
    Aloe Vera
    Antibacterial Action
    Biodegradable Formula
    Glycerine
    Lanolin
    Vitamin E Skin Conditioners
    Water-based, Preservative Free Formula
  • Series
    Power Spray
  • Product Type
    Cleaner
  • Product Format
    Liquid
  • Applications
    Surface Cleaning
  • Concentration
    Ready to Use
  • Base Type
    Water Based
  • For Use On
    Hands
    Metals
  • Size
    1L

We suggest upgrading to Chrome

to enjoy all the features of this site.
Please download the latest version of Chrome