Solvent Cleaner, Aviation Specified
0
1

Solvent Cleaner, Aviation Specified

Order Code: ZT1037363X

£22.99 Inc VAT (20%)
QuantityPriceDiscount
1 - 4£22.990%
5 - 9£22.074%
10 - 19£21.158%
20 +£20.2312%


Description

A specialist solvent cleaner/degreaser designed to remove a variety of uncured sealant and adhesive residues, principally in aerospace applications.
Extremely fast evaporating solvent degreaser.
Removes many stubborn residues such as uncured polysulphides, adhesives, inks, resins, varnishes and lacquers.
Safe for use on metals.
Low pressure spray provides even coverage and prevents splash back in use.
Leaves no residues.

See full description
Specifications for Solvent Cleaner, Aviation Specified
  • Suitable For Use On
    Metal
  • MFR Part No.
    31556
  • Removes
    Grease
    Adhesives
  • Size
    400ml
  • Container Type
    Aerosol
  • Features
    Leaves No Residue
  • Series
    BA40
  • Product Type
    Cleaner
  • Base Type
    Solvent Based
  • For Use On
    Metals
  • Concentration
    Ready to Use
  • Applications
    Surface Cleaning
  • Product Format
    Aerosol

We suggest upgrading to Chrome

to enjoy all the features of this site.
Please download the latest version of Chrome