Solvent Degreaser 500ML
0
1

Solvent Degreaser 500ML

Order Code: ZT1037335XCopy

£7.99 Inc VAT (20%)


Description

A powerful water rinsable, solvent-based degreaser. Designed to quickly penetrate and emulsify even the heaviest oil and grease. Ideal for use in the most demanding of industrial, automotive and engineering applications. High flash point +39C. Fast penetrating action. Contains a highly effective emulsifier that enables dissolved oil/grease residues to mix with water for easy wash-off. Safe on metals, painted surfaces and most plastics. Multi-use by spraying, soaking, immersion, brushing and wiping.
Size: 500ml aerosol.

See full description
Specifications for Solvent Degreaser 500ML
  • MFR Part No.
    31558
  • Container Type
    Aerosol
  • Suitable For Use On
    Engineering Equipment
    Metals
    Plastics
  • Features
    High flash point of +39°C
  • Removes
    Greases
    Oil
  • Base Type
    Solvent Based
  • Product Type
    Degreasers
  • For Use On
    Automotive
    Metals
    Painted Surfaces
  • Product Format
    Aerosol
  • Hazard Warning
    Flammable
    Hazardous to the Environment
  • Applications
    Degreasing
  • Concentration
    Ready to Use
  • Size
    500ml
  • Residue
    Wash Off Residue

We suggest upgrading to Chrome

to enjoy all the features of this site.
Please download the latest version of Chrome