Solvent No. 1, 1 L, 12 per case
0
1

Solvent No. 1, 1 L, 12 per case

Order Code: ZT1037414X

£25.99 Inc VAT (20%)
QuantityPriceDiscount
1 - 4£25.990%
5 +£24.695%

Order by 12pm, get it Tomorrow

Description

3M Scotch-Grip Solvent No. 1 is a cleaner for use with Fastbond Products.

Specifications for Solvent No. 1, 1 L, 12 per case
  • Features
    blend of Toluene and Commercial Heptane
  • Removes
    Adhesives
  • MFR Part No.
    7000079795
  • Suitable For Use On
    General Parts
  • Series
    No.1
  • Container Type
    Tin
  • Base Type
    Solvent Based
  • Product Type
    Solvent Cleaner
  • For Use On
    Industrial Environments
    Metals
  • Product Format
    Liquid
  • Applications
    Specialised Cleaning
  • Concentration
    Ready To Use
  • Size
    1L

We suggest upgrading to Chrome

to enjoy all the features of this site.
Please download the latest version of Chrome