Solvex 1L 1L - BMP261-1

Solvex 1L 1L - BMP261-1

Order Code: ZT2429904SCopy

£54.99 Inc VAT (20%)


Description

Prochem Solvex A277 is a non-volatile water-rinseable solvent and detergent spot remover for oil-based paint, emulsion paint, solvent soluble ink and other solvent soluble stains on carpets, fabrics and hard surfaces. Paint, oil, grease and ink remover for carpets, fabrics and hard surfaces.
Features: - Ready-to-use. - Water soluble for rinse extraction. - Clear solvent with aromatic odour.
Directions - For professional and industrial use only. - Always pretest carpet, fabric or surface to be treated before proceeding. - Do not use on solvent sensitive fibres or surfaces (such as some plastics). - For indoor use ensure there is adequate ventilation. - Apply Solvex directly to stain. DO NOT OVER-APPLY. Use only on small surface spots and stains. - Scrape any softened residues with a blunt knife or blot spots gently with white towel or tissue. DO NOT RUB. Repeat application if required. - For best results, rinse extract with water to remove all residues and prevent ring marks. - Note: Some old ink and paint marks may be permanent.

See full description
Specifications for Solvex 1L 1L - BMP261-1
  • Product Type
    Spot and Stain Removers
  • Material
    Solvent
  • Volume
    1L
  • Size
    1L

We suggest upgrading to Chrome

to enjoy all the features of this site.
Please download the latest version of Chrome