SW-X1 OzzyJuice HP Degreasing Solution 20L

SW-X1 OzzyJuice HP Degreasing Solution 20L

Order Code: ZT3448281S

£82.99 Inc VAT (20%)


Description

A high-performance degreasing solution, OzzyJuice® SW-X1 delivers eco-friendly, safe cleaning of the toughest industrial soiling.

Features and Benefits
• Water-based formula that's pH neutral for safe handling and storage
• GHS non-hazardous for an environmentally-friendly cleaning solution
• Residue-free for a thorough clean
• Non-corrosive and non-flammable for safe use in a range of settings

Typical Applications
• Engine parts, machinery and equipment
• Metal substrates
• Drive shaft couplings
• Cleans: diesel fluid, soot, grime,burnt-on carbon and open gear greases

Standards
• VOC compliant

Approvals
• NSF A1 Rgistered (165648)

See full description
Specifications for SW-X1 OzzyJuice HP Degreasing Solution 20L
  • Size
    20L
  • Series
    SW-X1 OzzyJuice®
  • Product Type
    Degreaser
  • Base Type
    Water Based
  • MFR Part No.
    1032675
  • For Use On
    Metals
    Automotive
    Industrial Environments
  • Product Format
    Liquid
  • Concentration
    Ready to Use
  • Container Type
    Bottle
  • Applications
    Degreasing

We suggest upgrading to Chrome

to enjoy all the features of this site.
Please download the latest version of Chrome