Brill Descaler 500ml

Brill Descaler 500ml

Order Code: ZT4970993S

£11.99 Inc VAT (20%)
QuantityPriceDiscount
1 - 4£11.990%
5 - 9£11.514%
10 - 19£11.038%
20 +£10.5512%


Description

HG Brill Descaler 500ml HG Brill Descaler 500ml HG Hagesan Quick Descaler is a super concentrated, fast working product. HG Descaler will remove scale from the electric elements of kettles, coffee-makers, washing machines and hot drink dispensers. If allowed to build up, limescale and other deposits will make heater elements use more energy, meaning that it runs less efficiently and will wear out more quickly. Furthermore, in coffee makers, scale does nothing to improve the taste of the coffee. One bottle of HG Descaler is sufficient to descale an electric kettle up to 10 times. 500ml

Due to geographical locations we are unable to deliver to: Isle of Wight, Isle of Man and Ireland.

See full description
Specifications for Brill Descaler 500ml
  • Concentration
    Super Concentrated
  • Product Type
    Descalers
  • Container Type
    Bottle
  • Volume
    500ml

We suggest upgrading to Chrome

to enjoy all the features of this site.
Please download the latest version of Chrome