0
1

Calcium Lime & Rust Remover Concentrate 1LTR

Order Code: ZT1029270P

£8.39 Inc VAT (20%)
QuantityPriceDiscount
1 - 4£8.390%
5 - 9£8.054%
10 - 19£7.728%
20 - 49£7.3812%
50 +£7.0516%


Description

This Calcium Lime and Rust Remover Concentrate instantly removes calcium deposits, limescale and rust stains. The concentrated acid formula works on a variety of surfaces including concrete, porcelain, glass, metal, cement, stucco, chrome and more. Supplied as an 1 litre bottle.

Features and Benefits
• Instantly removes calcium deposits, limescale and rust stains
• The concentrated acid formula removes heavy mineral deposits even when diluted
• Suited for use on porcelain baths, shower heads, sinks, toilets, cement, glass and fibreglass

Typical Applications
• Use on porcelain baths, shower heads, sinks, toilets, cement, glass and fibreglass

Notes
• Not suitable for use on wood, fabric, natural stone, aluminium, brass or painted surfaces. It may etch older sinks, baths and tiles

See full description
Specifications for Calcium Lime & Rust Remover Concentrate 1LTR
  • Removes
    Deposits
    Calcium
    Rust Stains
    Limescale
  • Size
    1ltr
  • Suitable For Use On
    fibreglass
    toilets
    cement
    Porcelain baths
    shower heads
    glass
    sinks
  • Container Type
    Bottle
  • Features
    Not suitable for use on wood, fabric, natural stone, aluminium, brass or painted surfaces. It may etch older sinks, baths and tiles.
  • MFR Part No.
    0001ZCCALCIUM06
  • Base Type
    Solvent Based

We suggest upgrading to Chrome

to enjoy all the features of this site.
Please download the latest version of Chrome