Cif Pro Formula Grill and Oven Cleaner Ready to Use 750ml

Cif Pro Formula Grill and Oven Cleaner Ready to Use 750ml

Order Code: ZT4853584S

£8.99 Inc VAT (20%)
QuantityPriceDiscount
1 - 4£8.990%
5 +£8.367%


Description

Grills and ovens can become plagued with large build-ups of dirt and grime which reduces the effectiveness of your cooking appliances. This Cif Pro Formula grill and oven cleaner features powerful surfactant technology to rapidly cut through thick soiling, leaving the surface spotlessly clean in no time at all. The professional formula not only cleans your grills and ovens, but also polishes and protects in one swift action to keep in working condition for years to come. The cleaner is supplied in handy spray trigger bottle that allow for quick and precise application, making it incredibly easy for staff to restore your appliances back to their former glory. Please Note: Keep your trigger spray heads! There is currently an industry-wide shortage of trigger spray heads. This product will only include two bottle with a trigger spray head and four with a screw top, for you to reuse the trigger spray head when needed.

See full description
Specifications for Cif Pro Formula Grill and Oven Cleaner Ready to Use 750ml
  • Volume
    750ml
  • Product Type
    Grill and Oven Cleaner

We suggest upgrading to Chrome

to enjoy all the features of this site.
Please download the latest version of Chrome